SUC206-20FG1
Description
SUC206-20FG1 INSERT BEARING ; 1-1/4"ID SET SCREW FOOD GRADE SOLID LUBE
Part # SUC206-20FG1
BDI # 20862193
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
ZUC206-20
Description
ZUC206-20 INSERT BEARING ; 1-1/4"ID ZINC H1 FOOD GRADE GREASE
Part # ZUC206-20
BDI # 20393974
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Zinc Plated Through Hardened Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
ZUC206-19
Description
ZUC206-19 INSERT BEARING ; 1-3/16"ID ZINC H1 FOOD GRADE GREASE
Part # ZUC206-19
BDI # 20393972
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Zinc Plated Through Hardened Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
SUC206-19FG1
Description
SUC206-19FG1 INSERT BEARING ; 1-3/16"ID FOOD GRADE SOLID LUBE
Part # SUC206-19FG1
BDI # 20393884
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
S62062RSFG1
Description
S62062RSFG1 ; POR SS SMALL SIZE BALL BEARING
Part # S62062RSFG1
BDI # 21973630
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Food Grade Solid Lubricate
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No