T149-904A2
Description
T149-904A2 THRUST TAPERED RLR BEARING ; 1.508" BORE 1 2-19/32" OD 49/64" HGT
Part # T149-904A2
BDI # 1373707
Features
Height - Millimeter:
19.431
Bore 1 - Inch:
1.508
Bore 2 - Millimeter:
38.303
Height - Inch:
0.765
Bore 2 - Inch:
1.508
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
6008-2RZ-C3
Description
6008-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
Part # 6008-2RZ-C3
BDI # 21957402
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
30.963
Length Thru Bore - Inch:
1.219
Other Features:
Single Row | Extended Inner Ring | Self Locking Collar
Housing Style:
Cartridge Unit
Housing Material:
Rubber
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
14274-2
Description
14274-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.717" OD 5/8" WD
Part # 14274-20024
BDI # 1310752
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.717
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
69.012
Global Part Number GPN:
646158
Precision Class:
Standard
Basic Number:
14274
23256-2
Description
23256-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-9/16" OD 5/8" WD
Part # 23256-20024
BDI # 1318698
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
65.1
Global Part Number GPN:
646682
Precision Class:
Standard
Basic Number:
23256