Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
3207BTNC3
Description
3207BTNC3 ANGULAR CONTACT BALL BEARING ; 2-ROW
Part # 3207BTNC3
BDI # 17757663
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
SS-8896-40
Description
SS-8896-40 SLEEVE BEARING ; SINTERED BRONZE 2-3/4X3X2-1/2
Part # SS-8896-40
BDI # 18137370
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
76.327
Nominal Outside Diameter - Millimeter:
76.2
SS-96112-48
Description
SS-96112-48 SLEEVE BEARING ; SINTERED BRONZE 3X3-1/2X3
Part # SS-96112-48
BDI # 18137376
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Outside Diameter - Inch:
3.505
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
89.027
Nominal Outside Diameter - Millimeter:
88.9
6209VV
Description
6209VV DEEP GROOVE BALL BEARING ; 45MM BOREX85MM ODX19MM W 1-ROW
Part # 6209VV
BDI # 1186496
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5352
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No