24072EMBW33W45AC3
        
            Description
            
            24072EMBW33W45AC3 SPHERICAL RLR BRG ; NON-RETURNABLE 360MM ID 540MM OD
    
Part # 24072EMBW33W45AC3
BDI # 20054517
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                21.26
                        
        
                            Other Features:
                            
                                One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
23164KEMBW40IW534C4
        
            Description
            
            23164KEMBW40IW534C4 SPHERICAL RLR BRG
    
Part # 23164KEMBW40IW534C4
BDI # 20054658
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C4-Extra Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                21.26
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
T921-902A1
        
            Description
            
            T921-902A1 THRUST TAPERED RLR BEARING ; 9-1/4" ID X 21-1/2" OD
    
Part # T921-902A1
BDI # 1374063
Features
        
                            Height - Millimeter:
                            
                                127
                        
        
                            Bore 1 - Inch:
                            
                                9.25
                        
        
                            Bore 2 - Millimeter:
                            
                                234.95
                        
        
                            Height - Inch:
                            
                                5
                        
        
                            Bore 2 - Inch:
                            
                                9.25
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                21.5
                        
        
                            Other Features:
                            
                                Single Row | Cageless | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                No
                        
        
T1011-902A1
        
            Description
            
            T1011-902A1 THRUST TAPERED RLR BEARING ; MACHINE RACE
    
Part # T1011-902A1
BDI # 1373671
Features
        
                            Height - Millimeter:
                            
                                117.475
                        
        
                            Bore 1 - Inch:
                            
                                10
                        
        
                            Bore 2 - Millimeter:
                            
                                254
                        
        
                            Height - Inch:
                            
                                4.625
                        
        
                            Bore 2 - Inch:
                            
                                10
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                21.25
                        
        
                            Other Features:
                            
                                Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                No
                        
        
Features
        
                            Component:
                            
                                Cup
                        
        
                            Width - Millimeter:
                            
                                61.722
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                21.62
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                549.148
                        
        
                            Other Features:
                            
                                Light Medium Duty | Flanged OD
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                LM567910B
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter