T921-902A1
Description
T921-902A1 THRUST TAPERED RLR BEARING ; 9-1/4" ID X 21-1/2" OD
Part # T921-902A1
BDI # 1374063
Features
Height - Millimeter:
127
Bore 1 - Inch:
9.25
Bore 2 - Millimeter:
234.95
Height - Inch:
5
Bore 2 - Inch:
9.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Other Features:
Single Row | Cageless | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
M667935-90073
Description
M667935-90073 ; TRB DOUBLE ROW ASSEMBLY 18-24 OD
Part # M667935-90073
BDI # 1366435
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Outside Diameter - Millimeter:
546.1
Bore - Millimeter:
387.248
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Hole in OD for Locking Pin
Global Part Number GPN:
655166
Assembly Components:
M667935 (2) | M667911DC (1) | M667935XB (1)
Basic Number:
M667935
Precision Class:
Standard
T10100V-902A1
Description
T10100V-902A1 ; TRB THRUST MACHINE RACE < 21 OD
Part # T10100V-902A1
BDI # 1373670
Features
Height - Millimeter:
164.719
Bore 1 - Inch:
10
Bore 2 - Millimeter:
254
Height - Inch:
6.485
Bore 2 - Inch:
10
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Other Features:
Single Row | Heavy Duty | Separable | Pin Type Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
160RIU643R3
Description
160RIU643R3 ; CRB 12-24 OD TIMKEN SINGLE ROW
Part # 160RIU643R3
BDI # 1311126
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456306
Number of Rows of Rollers:
Single Row
Features
Height - Millimeter:
165.1
Bore 1 - Inch:
10.1
Bore 2 - Millimeter:
258.775
Height - Inch:
6.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass