Page 1 of 66

Next

Compare
BRG23168K.C3

COMPARE

BRG23168K.C3

Description
BRG23168K.C3 SPHERICAL RLR BRG

DODGE

Part # 052081

BDI # 244984

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 190
Other Features: Double Row | Solid Ring | C3 Clearance

Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Length Thru Bore - Millimeter: 190
Outer Race Profile: Cylindrical
Mounting Method: Tapered Adapter Sleeve

Price Inventory : Available to order
Loading Price
QTY
24168 ECAC/W33

COMPARE

24168 ECAC/W33

Description
24168 ECAC /W33 SPHR ROLLER BRG

SKF

Part # 24168 ECAC/W33

BDI # 1268228

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23264 CCK/C08W33

COMPARE

23264 CCK/C08W33

Description
23264 CCK/C08W33 SPHR ROLLER BRG

SKF

Part # 23264 CCK/C08W33

BDI # 1247881

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24168 ECACK30/C3W33

COMPARE

24168 ECACK30/C3W33

Description
24168 ECACK30 /C3W33 SPHR ROLLER BRG

SKF

Part # 24168 ECACK30/C3W33

BDI # 1269194

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23264 CC/W33

COMPARE

23264 CC/W33

Description
23264 CC /W33 SPHERICAL ROLLER BEARING ; 320MMX580MMX208MM DOUBLE ROW

SKF

Part # 23264 CC/W33

BDI # 1247880

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY