Page 1 of 63

Next

Compare
23088 CA/C083W507

COMPARE

23088 CA/C083W507

Description
23088 CA /C083W507 SPHR ROLLER BRG

SKF

Part # 23088 CA/C083W507

BDI # 1247391

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23272BL1KC3

COMPARE

23272BL1KC3

Description
23272BL1KC3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 23272BL1KC3

BDI # 17141044

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NFV18/530V2

COMPARE

NFV18/530V2

Description
NFV18/530V2 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 530MM ID 650MM OD 56MM W

NTN

Part # NFV18/530V2

BDI # 20392892

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - One Side
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23180CAMKP55W507

COMPARE

23180CAMKP55W507

Description
23180CAMKP55W507 SPHERICAL ROLLER BRG ; 400MM BOREX650MM ODX200MM W 2-ROW

NSK

Part # 23180CAMKP55W507

BDI # 1184855

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23180BK

COMPARE

23180BK

Description
23180BK SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 23180BK

BDI # 1200183

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY