Features
Height - Millimeter:
170
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
474
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
25.197
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Features
Component:
Cup
Width - Millimeter:
126.009
Inch - Metric:
Inch
Outside Diameter - Inch:
25.25
Outside Diameter - Millimeter:
641.35
Precision Class:
Standard
Width - Inch:
4.961
Basic Number:
NP408118
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
25.197
Outside Diameter - Millimeter:
640
Bore - Millimeter:
530
Bore - Inch:
20.866
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
811 (1) |530 (1)
Basic Number:
811
Precision Class:
Standard
29472M
Description
29472M SPHERICAL ROLLER THRUST BEARING ; 360MM BOREX640MM ODX170MM W
Part # 29472M
BDI # 1185357
Features
Height - Millimeter:
170
Bore 1 - Inch:
14.173
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
25.197
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
811/530-M
Description
811/530-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 811/530-M
BDI # 24318037
Features
Height - Millimeter:
85
Bore 1 - Inch:
20.866
Bore 2 - Millimeter:
535
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
25.197
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass