Page 1 of 26

Next

Compare
NU 2276 ECMA

COMPARE

NU 2276 ECMA

Description
NU 2276 ECMA CYL ROLLER BRG

SKF

Part # NU 2276 ECMA

BDI # 1269236

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455640
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
23276 CAK/C083W33

COMPARE

23276 CAK/C083W33

Description
23276 CAK/C083W33 SPHR ROLLER BRG

SKF

Part # 23276 CAK/C083W33

BDI # 1247893

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23276 CAK/C084W33

COMPARE

23276 CAK/C084W33

Description
23276 CAK/C084W33 SPHR ROLLER BRG

SKF

Part # 23276 CAK/C084W33

BDI # 1247895

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23276 CAK/C08W33

COMPARE

23276 CAK/C08W33

Description
23276 CAK/C08W33 SPHR ROLLER BRG

SKF

Part # 23276 CAK/C08W33

BDI # 1247896

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23276 CAK/C08W507

COMPARE

23276 CAK/C08W507

Description
23276 CAK /C08W507 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23276 CAK/C08W507

BDI # 1247897

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY