M272749-90044
Description
M272749-90044 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Part # M272749-90044
BDI # 1366170
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
26.75
Outside Diameter - Millimeter:
679.45
Bore - Millimeter:
479.425
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty
Global Part Number GPN:
660041
Assembly Components:
M272749 (2) | M272710D (1) | M272749XC (1)
Basic Number:
M272749
Precision Class:
Standard
NP168674-902A1
Description
NP168674-902A1 ; 24IN OD TAPERED ROLLER BEARING
Part # NP168674-902A1
BDI # 21966636
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
26.75
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
662867
Housing Style:
679.45
Assembly Components:
NP168674 (1) | NP292535 (1)
Slot to Slot Distance - Millimeter:
18.875
Rolling Element:
26.75
Precision Class:
Standard
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23276KYMBW507AC08C3
Description
23276KYMBW507AC08C3 SPHERICAL RLR BRG
Part # 23276KYMBW507AC08C3
BDI # 20055344
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23092KYMBW507C08C3
Description
23092KYMBW507C08C3 SPHERICAL RLR BRG
Part # 23092KYMBW507C08C3
BDI # 24287588
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing