G1109KRRB
Description
G1109KRRB + COL INSERT BEARING ; 1-9/16" BORE IR WID 3.15" OD
Part # G1109KRRB + COL
BDI # 1356154
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Spherical
Global Part Number GPN:
561497
Mounting Method:
Eccentric Collar
25522-2
Description
25522-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.27" OD 0.753" WD
Part # 25522-20024
BDI # 1424287
Features
Component:
Cup
Width - Millimeter:
19.126
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.27
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
83.058
Global Part Number GPN:
646606
Precision Class:
Standard
Basic Number:
25522
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
35
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
655734
Assembly Components:
339 (1) | 332 (1)
Basic Number:
339
Precision Class:
Standard
M802011-2
Description
M802011-20082 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-1/4" OD 0.795" WD
Part # M802011-20082
BDI # 1366526
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
82.55
Other Features:
Medium Duty
Global Part Number GPN:
646940
Precision Class:
Standard
Basic Number:
M802011
T176-904A1
Description
T176-904A1 THRUST TAPERED RLR BEARING ; 1.76" BORE 1 3-17/64" OD 15/16" HGT
Part # T176-904A1
BDI # 1373726
Features
Height - Millimeter:
23.825
Bore 1 - Inch:
1.76
Bore 2 - Millimeter:
44.704
Height - Inch:
0.938
Bore 2 - Inch:
1.76
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.266
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No