3307B-2RSNRTNC3
Description
3307B-2RSNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3307B-2RSNRTNC3
BDI # 17757728
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
27.788
Other Features:
Single Row | Medium Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
50.8
Outer Race Profile:
Spherical
Global Part Number GPN:
563959
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
7209BWG
Description
7209BWG ANGULAR CONTACT BALL BEARING ; 45MM BOREX85MM ODX19MM W 1-ROW
Part # 7209BWG
BDI # 1187534
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254189
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No