432B-2
Description
432B-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.755" OD 7/8" WD
Part # 432B-20024
BDI # 1342909
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
100.686
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Flange Outside Diameter - Inch:
3.964
Outside Diameter - Millimeter:
95.25
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
647665
Precision Class:
Standard
Basic Number:
432B
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.813
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
96.85
Other Features:
Internal Redesign | Hardened Steel Case
Precision Class:
Standard
Basic Number:
382A
382S-2
Description
382S-20024 TAPERED ROLLER BEARING CUP ; PRECISION 3-13/16" OD 0.798" WD
Part # 382S-20024
BDI # 1338694
Features
Component:
Cup
Width - Millimeter:
20.269
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.813
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
96.85
Global Part Number GPN:
646306
Precision Class:
Standard
Basic Number:
382S
CB-4860-50
Description
CB-4860-50 SLEEVE BEARING ; 3" BORE 3-3/4" OD 6-1/4" LTB
Part # 104983
BDI # 523371
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
158.75
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
6.25
Global Part Number GPN:
490077
HJ-486028
Description
HJ-486028 NEEDLE ROLLER BEARING ; HEAVY CUP CAGE
Part # HJ-486028
BDI # 1086981
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592049
Self Aligning:
No