Page 1 of 2

Next

Compare
MU5309TV

COMPARE

MU5309TV

Description
MU5309TV CYLINDRICAL ROLLER BEARING ; 45MM BORE

LINKBELT

Part # 2019988

BDI # 579422

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Inner Ring OD | Standard Capacity | Wide Width | Medium Series
Global Part Number GPN: 450958
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
M1213TV

COMPARE

M1213TV

Description
M1213TV CYLINDRICAL ROLLER BEARING ; 3.166" BORE 4.724" OD 29/32" WID RBEC 1

LINKBELT

Part # 2009755

BDI # 582751

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN: 450019
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MU1213TV

COMPARE

MU1213TV

Description
MU1213TV CYLINDRICAL ROLLER BEARING ; 65MM BORE 120MM OD 23 WID RBEC 1

LINKBELT

Part # 2009765

BDI # 579562

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Inner Ring OD | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN: 450770
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
22211LBKC3

COMPARE

22211LBKC3

Description
22211LBKC3 SPHERICAL ROLLER BEARING ; POR 55MM BORE

LINKBELT

Part # 2006910

BDI # 573739

Features

Enclosure: Open
Bore Profile: Tapered
Internal Clearance: C3-Loose
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Outside Diameter - Millimeter: 100
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
CSEB224M45HK43

COMPARE

CSEB224M45HK43

Description
CSEB224M45HK43 CARTRIDGE ROLLER BEARING ; 45MM SHAFT DIA

LINKBELT

Part # CSEB224M45HK43

BDI # 580064

Features

Inch - Metric: Metric
Outside Diameter - Inch: 3.833
Length Thru Bore - Millimeter: 79.375
Length Thru Bore - Inch: 3.125
Other Features: Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw

Housing Style: Cartridge Unit
Housing Material: Steel
Mounting Method: Concentric Collar
Rolling Element: Spherical Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY