M280049D-902A3
Description
M280049D-902A3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # M280049D-902A3
BDI # 1366250
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
33.25
Outside Diameter - Millimeter:
844.55
Bore - Millimeter:
595.325
Other Features:
2 Double Cone | 4 Single Cup | Medium Duty
Global Part Number GPN:
662821
Assembly Components:
M280049D (2) | M280010 (4) | M280010EA (2) | M280010EC (1) | M280049XA (1)
Basic Number:
M280049
Precision Class:
Standard
01BC600MGRLAB
Description
01BC600MGRLAB CARTRIDGE BEARING ; MEDIUM DUTY 600MM POR
Part # 01BC600MGRLAB
BDI # 24714499
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
33.126
Length Thru Bore - Millimeter:
172
Length Thru Bore - Inch:
6.772
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BC2400EXLAB
Description
01BC2400EXLAB CARTRIDGE BEARING ; MEDIUM DUTY 24" POR
Part # 01BC2400EXLAB
BDI # 24714437
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.125
Length Thru Bore - Millimeter:
172
Length Thru Bore - Inch:
6.772
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01BC2400GRLAB
Description
01BC2400GRLAB CARTRIDGE BEARING ; MEDIUM DUTY 24" POR
Part # 01BC2400GRLAB
BDI # 24714439
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.125
Length Thru Bore - Millimeter:
172
Length Thru Bore - Inch:
6.772
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BC600MEXLAB
Description
01BC600MEXLAB CARTRIDGE BEARING ; MEDIUM DUTY 600MM POR
Part # 01BC600MEXLAB
BDI # 24714497
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
33.126
Length Thru Bore - Millimeter:
172
Length Thru Bore - Inch:
6.772
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion