TS4-6E-23296BL1K#01
Description
TS4-6E-23296BL1K#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS4-6E-23296BL1K#01
BDI # 17150065
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 250 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/600 CAK/C4W33
Description
230/600 CAK/C4W33 SPHR ROLLER BRG
Part # 230/600 CAK/C4W33
BDI # 1247058
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
F-3131-G
Description
F-3131-G THRUST TAPERED RLR BEARING ; MACHINE RACE 17IN ID 34IN OD 8.98IN WD
Part # F-3131-G
BDI # 21460138
Features
Height - Millimeter:
228.6
Bore 1 - Inch:
17
Bore 2 - Millimeter:
434.975
Height - Inch:
9
Bore 2 - Inch:
17.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
34
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
230/600YMDWEW919C6
Description
230/600YMDWEW919C6 ; SPHERICAL ROLLER BEARINGS
Part # 230/600YMDWEW919C6
BDI # 21460105
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
240/600YMDWEW919C6
Description
240/600YMDWEW919C6 ; SPHERICAL ROLLER BEARINGS
Part # 240/600YMDWEW919C6
BDI # 21460113
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing