Features
Height - Millimeter:
127
Bore 1 - Inch:
29.5
Height - Inch:
5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Tapered Roller Bearing
03BC530MEXLAB
Description
03BC530MEXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 530MM
Part # 03BC530MEXLAB
BDI # 24715352
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
37.752
Length Thru Bore - Millimeter:
300
Length Thru Bore - Inch:
11.811
Other Features:
Single Row | Split Roller
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC500MEXLAB
Description
03BC500MEXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 500MM
Part # 03BC500MEXLAB
BDI # 24715336
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
37.752
Length Thru Bore - Millimeter:
300
Length Thru Bore - Inch:
11.811
Other Features:
Single Row | Split Roller
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03EBC2200EXLAB
Description
03EBC2200EXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 22"
Part # 03EBC2200EXLAB
BDI # 24715752
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.75
Length Thru Bore - Millimeter:
310
Length Thru Bore - Inch:
12.205
Other Features:
Single Row | Split Roller | Enhanced Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03EBC560MGRLAB
Description
03EBC560MGRLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 560MM
Part # 03EBC560MGRLAB
BDI # 24715786
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
37.752
Length Thru Bore - Millimeter:
310
Length Thru Bore - Inch:
12.205
Other Features:
Single Row | Split Roller | Enhanced Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion