Page 1 of 321

Next

Compare
SL045015-PP

COMPARE

SL045015-PP

Description
SL045015-PP CYLINDRICAL ROLLER BEARING

INA

Part # SL045015-PP

BDI # 1177746

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449642
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
QAAMC11A203ST

COMPARE

QAAMC11A203ST

Description
QAAMC11A203ST CRTG BLK SPH RLR BRG ; 203IN

TIMKEN

Part # QAAMC11A203ST

BDI # 752785

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.531
Length Thru Bore - Millimeter: 101.6
Length Thru Bore - Inch: 4
Other Features: Double Row | Double Collar | Double Set Screw

Housing Style: Cartridge Unit
Housing Material: Cast Steel
Mounting Method: Concentric Collar
Rolling Element: Spherical Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
Loading Price
QTY
6015 2RS C3 EMQV2

COMPARE

6015 2RS C3 EMQV2

Description
6015 2RS C3 EMQV2 DEEP GROOVE BALL BRG

RINGBALL

Part # 6015 2RS C3 EMQV2

BDI # 18262381

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 20
Other Features: Deep Groove | Electric Motor Quality | Vibration Velocity Gauge
Inch - Metric: Metric
Outside Diameter - Inch: 4.528

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NN3015MBKRE44CC1P4

COMPARE

NN3015MBKRE44CC1P4

Description
NN3015MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 75MM BOREX115MM ODX30MM W 2-ROW

NSK

Part # NN3015MBKRE44CC1P4

BDI # 1191999

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN: 6024
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
3925-2

COMPARE

3925-2

Description
3925-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # 3925-20024

BDI # 1339096

Features

Component: Cup
Width - Millimeter: 23.825
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 4.438

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 112.725
Global Part Number GPN: 647587
Precision Class: Standard
Basic Number: 3925

Price Inventory : In stock
Loading Price
QTY