Page 1 of 730

Next

Compare
1311C3

COMPARE

1311C3

Description
1311C3 SELF ALIGNING BALL BRG ; 55MM ID 120MM OD 29MM W

NTN

Part # 1311C3

BDI # 1197291

Features

Enclosure: Open
Outer Race Width - Millimeter: 29
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Cage Material: Steel
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
5409 A

COMPARE

5409 A

Description
5409 A ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 5409 A

BDI # 1265709

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Global Part Number GPN: 257793
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
6213DDU

COMPARE

6213DDU

Description
6213DDU DEEP GROOVE BALL BEARING ; 65MM BOREX120MM ODX23MM W 1-ROW

NSK

Part # 6213DDU

BDI # 1412931

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 23
Other Features: Deep Groove | Rubber Seal
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
22311EAE4C3

COMPARE

22311EAE4C3

Description
22311EAE4C3 SPHERICAL ROLLER BEARING ; 55MM BOREX120MM ODX43MM W 2-ROW

NSK

Part # 22311EAE4C3

BDI # 1184240

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6213VV

COMPARE

6213VV

Description
6213VV DEEP GROOVE BALL BEARING ; 65MM BOREX120MM ODX23MM W 1-ROW

NSK

Part # 6213VV

BDI # 1186551

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 23
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5290
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY