6311-2RS
Description
6311-2RS DEEP GROOVE BALL BEARING ; 55MM ID 120MM OD 29MM WD SEALED
Part # 6311-2RS
BDI # 1424982
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
29
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
6214-2RSC3
Description
6214-2RS-C3 DEEP GROOVE BALL BEARING ; 70MM ID 125MM OD 24MM WD 2 SEAL
Part # 6214-2RS-C3
BDI # 1347997
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6311-2RZ-C3
Description
6311-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
Part # 6311-2RZ-C3
BDI # 21958214
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
552-2
Description
552-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 552-20024
BDI # 1346546
Features
Component:
Cup
Width - Millimeter:
33.35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
123.825
Global Part Number GPN:
646976
Precision Class:
Standard
Basic Number:
552
22311EJW33
Description
22311EJW33 SPHERICAL RLR BRG ; 55MM ID 120MM OD 43MM WD OPEN
Part # 22311EJW33
BDI # 1317208
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing