Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
JL286948H-90KA4
Description
JL286948H-90KA4 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
Part # JL286948H-90KA4
BDI # 1360405
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Outside Diameter - Millimeter:
1059.993
Bore - Millimeter:
928
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
661901
Assembly Components:
JL286948H (1) | JL286910 (1)
Basic Number:
JL286948
Precision Class:
Standard
JL286949H-90KA3
Description
JL286949H-90KA3 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
Part # JL286949H-90KA3
BDI # 1360407
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Outside Diameter - Millimeter:
1059.993
Bore - Millimeter:
930
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
660995
Assembly Components:
JL286949H (1) | JL286910 (1)
Basic Number:
JL286949
Precision Class:
Standard
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Other Features:
Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/800 CAK/W33
Description
239 /800 CAK /W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 239/800 CAK/W33
BDI # 1268285
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing