Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                41.732
                        
        
                            Other Features:
                            
                                One Piece Cage | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
JL286948H-90KA4
        
            Description
            
            JL286948H-90KA4 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
    
Part # JL286948H-90KA4
BDI # 1360405
Features
        
                            Component:
                            
                                Assembly
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                41.732
                        
        
                            Outside Diameter - Millimeter:
                            
                                1059.993
                        
        
                            Bore - Millimeter:
                            
                                928
                        
        
                            Other Features:
                            
                                1 Single Cone | 1 Single Cup | Light Duty
                        
        
                            Global Part Number GPN:
                            
                                661901
                        
        
                            Assembly Components:
                            
                                JL286948H (1) | JL286910 (1)
                        
        
                            Basic Number:
                            
                                JL286948
                        
        
                            Precision Class:
                            
                                Standard
                        
        
JL286949H-90KA3
        
            Description
            
            JL286949H-90KA3 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
    
Part # JL286949H-90KA3
BDI # 1360407
Features
        
                            Component:
                            
                                Assembly
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                41.732
                        
        
                            Outside Diameter - Millimeter:
                            
                                1059.993
                        
        
                            Bore - Millimeter:
                            
                                930
                        
        
                            Other Features:
                            
                                1 Single Cone | 1 Single Cup | Light Duty
                        
        
                            Global Part Number GPN:
                            
                                660995
                        
        
                            Assembly Components:
                            
                                JL286949H (1) | JL286910 (1)
                        
        
                            Basic Number:
                            
                                JL286949
                        
        
                            Precision Class:
                            
                                Standard
                        
        
230/750CAMKE4C3
        
            Description
            
            230/750CAMKE4C3 SPHERICAL ROLLER BEARING ; 750MM BOREX1090MM ODX250 MM W 2-ROW
    
Part # 230/750CAMKE4C3
BDI # 20400326
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                42.913
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
68/900L1
        
            Description
            
            68/900L1 DEEP GROOVE BALL BEARING ; NON RETURNABLE
    
Part # 68/900L1
BDI # 17145449
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                85
                        
        
                            Other Features:
                            
                                Deep Groove | Riveted Solid Cage
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                42.913
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter