Page 1 of 41

Next

Compare
240/750 ECA/W33

COMPARE

240/750 ECA/W33

Description
240 /750 ECA /W33 SPHR ROLLER BRG

SKF

Part # 240/750 ECA/W33

BDI # 1248238

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
618/1000 MA

COMPARE

618/1000 MA

Description
618 /1000 MA DEEP GROOVE BALL BRG

SKF

Part # 618/1000 MA

BDI # 1259612

Features

Enclosure: Open
Outer Race Width - Millimeter: 1000
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 48.031

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3016
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
618/900 MA

COMPARE

618/900 MA

Description
618 /900 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 618/900 MA

BDI # 1267954

Features

Enclosure: Open
Outer Race Width - Millimeter: 85
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 42.913

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2113
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
230/750 CAK/C083W507

COMPARE

230/750 CAK/C083W507

Description
230 /750 CAK /C083W507 SPHR ROLLER BRG

SKF

Part # 230/750 CAK/C083W507

BDI # 1247094

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/850 CAK/C083W507

COMPARE

230/850 CAK/C083W507

Description
230 /850 CAK /C083W507 SPHR ROLLER BRG

SKF

Part # 230/850 CAK/C083W507

BDI # 1247103

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 48.031
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY