239/900CAMKE4
        
            Description
            
            239/900CAMKE4 SPHERICAL ROLLER BEARING ; 900MM BOREX1180MM ODX206MM W 2-ROW
    
Part # 239/900CAMKE4
BDI # 1185067
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                46.457
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                46.457
                        
        
                            Other Features:
                            
                                One Piece Cage | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
239/900L1C3
        
            Description
            
            239/900L1C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
    
Part # 239/900L1C3
BDI # 17141083
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                46.457
                        
        
                            Outside Diameter - Millimeter:
                            
                                1180
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
239/900CAMKC3W507
        
            Description
            
            239/900CAMKC3W507 SPHERICAL ROLLER BRG ; 900MM BOREX1180MM ODX206MM W 2-ROW
    
Part # 239/900CAMKC3W507
BDI # 21736539
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                46.457
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
239/900 CA/W33VQ424
        
            Description
            
            239 /900 CA /W33VQ424 SPHR ROLLER BRG
    
Part # 239/900 CA/W33VQ424
BDI # 1248132
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                46.457
                        
        
                            Other Features:
                            
                                Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing