Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                1000
                        
        
                            Other Features:
                            
                                Deep Groove
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                48.031
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Global Part Number GPN:
                            
                                3016
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
230/850 CAK/C083W507
        
            Description
            
            230 /850 CAK /C083W507 SPHR ROLLER BRG
    
Part # 230/850 CAK/C083W507
BDI # 1247103
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                48.031
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
TS3-6E-230/850BL#01
        
            Description
            
            TS3-6E-230/850BL#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
    
Part # TS3-6E-230/850BL#01
BDI # 17149927
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                48.031
                        
        
                            Other Features:
                            
                                High Temperature upto 200 Deg C
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
230/850CAME4
        
            Description
            
            230/850CAME4 SPHERICAL ROLLER BEARING ; 850MM BOREX1220MM ODX272MM W 2-ROW
    
Part # 230/850CAME4
BDI # 1184466
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                48.031
                        
        
                            Other Features:
                            
                                Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
230/850CAMKC3P55W507
        
            Description
            
            230/850CAMKC3P55W507 SPHERICAL RLR BRG ; 850MM BOREX1220MM ODX272MM W 2-ROW
    
Part # 230/850CAMKC3P55W507
BDI # 21735862
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                48.031
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        

 

 
						 
 






 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter