100BC300GRAT
Description
COP.100BC300GRAT CARTRIDGE BEARING ; LIGHT DUTY 3"
Part # 100BC300GRAT
BDI # 22990959
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.313
Length Thru Bore - Millimeter:
48
Length Thru Bore - Inch:
1.89
Other Features:
Single Row | Split Roller | Increased Speed | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
100BC300EXAT
Description
COP.100BC300EXAT CARTRIDGE BEARING ; LIGHT DUTY 3"
Part # 100BC300EXAT
BDI # 22990957
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.313
Length Thru Bore - Millimeter:
48
Length Thru Bore - Inch:
1.89
Other Features:
Single Row | Split Roller | Increased Speed | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
493DC-3
Description
493DC-3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # 493DC-30000
BDI # 1345389
Features
Component:
Double Cup
Width - Millimeter:
53.975
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
136.525
Other Features:
Hole in OD for Locking Pin
Precision Class:
Class 3
Basic Number:
493DC #3
Features
Component:
Double Cup
Width - Millimeter:
53.975
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
136.525
Other Features:
Groove and Hole in OD Center
Precision Class:
Class 3
Basic Number:
493D #3
Features
Component:
Cup
Width - Millimeter:
16.662
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
136.525
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
L420410 #3