22216EMW33C3
Description
22216EMW33C3 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD
Part # 22216EMW33C3
BDI # 1424215
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
78551-2
Description
78551-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 78551-20024
BDI # 1351295
Features
Component:
Cup
Width - Millimeter:
23.52
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.513
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
140.03
Global Part Number GPN:
648453
Precision Class:
Standard
Basic Number:
78551
6314VVC3
Description
6314VVC3 DEEP GROOVE BALL BEARING ; 70MM BOREX150MM ODX35MM W 1-ROW
Part # 6314VVC3
BDI # 1186868
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5715
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
INS-SCM-215
Description
INS-SCM-215 INSERT BALL BRG ; 2-15/16" BORE IR WID 5.512"OD
Part # 123364
BDI # 258320
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
30
Other Features:
Single Row | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Length Thru Bore - Millimeter:
59.538
Outer Race Profile:
Spherical
Global Part Number GPN:
560818
Mounting Method:
Set Screw