EE277455-90015
Description
EE277455-90015 ; TRB SINGLE ASSEMBLY>36 OD
Part # EE277455-90015
BDI # 21986356
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
56.5
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
660084
Housing Style:
1435.1
Assembly Components:
EE277455 (1) | 277565 (1)
Slot to Slot Distance - Millimeter:
45.5
Slot Width - Millimeter:
90015
Rolling Element:
56.5
Features
Height - Millimeter:
190.754
Bore 1 - Inch:
34
Height - Inch:
7.51
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
54
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing
238/1180YMBW20W45A
Description
238/1180YMBW20W45A SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 238/1180YMBW20W45A
BDI # 21967240
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
55.906
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
294/800EMW40RW50
Description
294/800EMW40RW50 ; THRUST SPHERICAL ROLLER BEARING ASSY
Part # 294/800EMW40RW50
BDI # 20352897
Features
Height - Millimeter:
335
Bore 1 - Inch:
31.496
Bore 2 - Millimeter:
988
Height - Inch:
13.189
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
53.543
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Features
Height - Millimeter:
354
Bore 1 - Inch:
33.465
Bore 2 - Millimeter:
1044.956
Height - Inch:
13.937
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
56.693
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel