Page 1 of 2

Next

Compare
238/1180YMBW20W45A

COMPARE

238/1180YMBW20W45A

Description
238/1180YMBW20W45A SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 238/1180YMBW20W45A

BDI # 21967240

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 55.906
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/900-B-K30-MB-C3

COMPARE

241/900-B-K30-MB-C3

Description
241/900-B-K30-MB-C3 SPHERICAL ROLLER BRG ; NON-RETURNABLE LARGE BORE

FAG

Part # 241/900-B-K30-MB-C3

BDI # 1142900

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 55.906
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
238/1180L1K

COMPARE

238/1180L1K

Description
238/1180L1K ; POR LARGE BORE SPHERICAL BEARING

NTN

Part # 238/1180L1K

BDI # 17141056

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 55.906
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/800CAME4

COMPARE

232/800CAME4

Description
232/800CAME4 SPHERICAL ROLLER BEARING ; POR 800MM BOREX1420MM ODX488MM W 2-ROW

NSK

Part # 232/800CAME4

BDI # 1184880

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 55.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
1180BC18AO414 B6

COMPARE

1180BC18AO414 B6

Description
1180BC18AO414 B6 ; RADIAL - DEEP GROOVE <12" OD

TIMKEN

Part # 087796209947

BDI # 17201190

Features

Enclosure: Open
Outer Race Width - Millimeter: 106
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 55.906

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY