294/1000EMW50
Description
294/1000EMW50 ; THRUST SPHERICAL ROLLER BEARING ASSY
Part # 294/1000EMW50
BDI # 20352885
Features
Height - Millimeter:
402
Bore 1 - Inch:
39.37
Bore 2 - Millimeter:
1225
Height - Inch:
15.827
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
65.748
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Features
Height - Millimeter:
233.375
Bore 1 - Inch:
55.013
Bore 2 - Millimeter:
1400.556
Height - Inch:
9.188
Bore 2 - Inch:
55.14
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
64.995
Other Features:
Double Row | Angular Contact
Cage Material:
Steel
230/1250 CAF/W33
Description
230 /1250 CAF /W33 SPHR ROLLER BRG
Part # 230/1250 CAF/W33
BDI # 22783277
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
68.898
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
L289449DA-90011
Description
L289449DA-90011 TAPERED ROLLER BEARING ; NON-RETURNABLE 4-ROW ASSY 60-80 OD
Part # L289449DA-90011
BDI # 1362562
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
75.389
Outside Diameter - Millimeter:
1914.881
Bore - Millimeter:
1499.87
Other Features:
2 Double Cone | 4 Single Cup | Light Duty
Global Part Number GPN:
660576
Assembly Components:
L289449DA (2) | L289410 (4) | L289410EA (2) | L289410EB (1)
Basic Number:
L289449
Precision Class:
Standard
K-1241-A
Description
K-1241-A TAPERED ROLLER BEARING ; DBL ROW ASSY 60-80 OD
Part # K-1241-A
BDI # 1361529
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
63
Outside Diameter - Millimeter:
1600.2
Bore - Millimeter:
1346.2
Bore - Inch:
53
Other Features:
Steel Cage
Precision Class:
Class 2