Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.91
Length Thru Bore - Millimeter:
177.8
Length Thru Bore - Inch:
7
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Component:
Cup
Width - Millimeter:
34.138
Flange Outside Diameter - Millimeter:
205.486
Inch - Metric:
Inch
Outside Diameter - Inch:
7.875
Flange Outside Diameter - Inch:
8.09
Outside Diameter - Millimeter:
200.025
Other Features:
Flanged OD | With Keyway or Slot
Precision Class:
Class 3
Basic Number:
48620B #3
Features
Component:
Cup
Width - Millimeter:
34.138
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
200.025
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
48620 #3
24160CAMC3W509
Description
24160CAMC3W509 SPHERICAL ROLLER BEARING ; 300MM BOREX500MM ODX200MM W
Part # 24160CAMC3W509
BDI # 24666392
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing