Page 1 of 140

Next

Compare
GE300-DO-2RS-A

COMPARE

GE300-DO-2RS-A

Description
GE300-DO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE300-DO-2RS-A

BDI # 1173209

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.929
Other Features: 2 Piece | Single Axial Split in Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 300 ES-2RS

COMPARE

GE 300 ES-2RS

Description
GE 300 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 300 ES-2RS

BDI # 1268091

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.929
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 300 TXA-2RS

COMPARE

GE 300 TXA-2RS

Description
GE 300 TXA-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 300 TXA-2RS

BDI # 1262374

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.929
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 300 ES-2RS/C3

COMPARE

GE 300 ES-2RS/C3

Description
GE 300 ES-2RS /C3 SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 300 ES-2RS/C3

BDI # 1259948

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.929
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings | C3 Clearance
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
300RU92 AD1112 R3

COMPARE

300RU92 AD1112 R3

Description
300RU92 AD1112 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 300RU92 AD1112 R3

BDI # 1336401

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456365
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY