T4EE 160/VB406
Description
T4EE 160 /VB406 TAPERED ROLLER BRG ; 160MM IDX245MM ODX.59MM W
Part # T4EE 160/VB406
BDI # 1415464
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
9.646
Outside Diameter - Millimeter:
245
Bore - Millimeter:
160
Bore - Inch:
6.299
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.63
Length Thru Bore - Millimeter:
184.15
Length Thru Bore - Inch:
7.25
Other Features:
Double Row | Double Interlock | With Set Screw | 9.56" Machine Side Outside Diameter
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.625
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
9.535
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
81962X-2
Description
81962X-2 TAPERED ROLLER BRG CUP ; SINGLE CUP 8-12 OD
Part # 81962X-40024
BDI # 1351620
Features
Component:
Cup
Width - Millimeter:
41.275
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
81962X