Page 1 of 14

Next

Compare
AM-609-12

COMPARE

AM-609-12

Description
AM-609-12 SLEEVE BEARING ; 6MMX9MMX12MM PWDR MTL BRNZ

ISOSTATIC

Part # 601051

BDI # 525732

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.236
Nominal Outside Diameter - Inch: 0.354
Inch - Metric: Metric
Material: SAE841

Outside Diameter - Inch: 0.354
Length Thru Bore - Millimeter: 12
Nominal Bore - Millimeter: 6
Length Thru Bore - Inch: 0.472
Global Part Number GPN: 488765

Price Inventory : Available to order
Loading Price
QTY
FM-609-6

COMPARE

FM-609-6

Description
FM-609-6 PLAIN BEARING ; 6MMX9MMX6MMX12MMX1.5MM

ISOSTATIC

Part # 602026

BDI # 526109

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.236
Nominal Outside Diameter - Inch: 0.354
Flange Outside Diameter - Millimeter: 12
Inch - Metric: Metric

Material: SAE841
Outside Diameter - Inch: 0.354
Length Thru Bore - Millimeter: 6
Nominal Bore - Millimeter: 6
Global Part Number GPN: 491248

Price Inventory : Available to order
Loading Price
QTY
IR6X9X12-XL

COMPARE

IR6X9X12-XL

Description
IR6X9X12-XL X-LIFE BEARING INNER RING

INA

Part # IR6X9X12-XL

BDI # 1174137

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.354
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 373970
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
W 638/4 R-2Z

COMPARE

W 638/4 R-2Z

Description
W 638 /4 R-2Z DEEP GROOVE BALL BEARING

SKF

Part # W 638/4 R-2Z

BDI # 1308962

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 4
Other Features: Deep Groove | Flanged Outer Ring | Polymer Ball Bearing
Inch - Metric: Metric
Outside Diameter - Inch: 0.354

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
K6X9X8-TV/0-7

COMPARE

K6X9X8-TV/0-7

Description
K6X9X8-TV/0-7 NEEDLE ROLLER CAGE ASSY ; 6MM ID X 9MM OD X 8MM WD

INA

Part # K6X9X8-TV/0-7

BDI # 1174362

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.354
Retainer: Yes
Other Features: Plastic Cage
Global Part Number GPN: 374246
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY