Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R3ZZ
Description
R3ZZ DEEP GROOVE BALL BEARING ; 3/16" BOREX1/2" ODX5/32 " W 1-ROW
Part # R3ZZ
BDI # 1193096
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4.978
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261866
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SS R3 ZZ
Description
SS R3 ZZ DEEP GROOVE BALL BEARING ; STAINLESS STEEL
Part # SS R3 ZZ
BDI # 18261517
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4.978
Other Features:
Deep Groove | Stainless Steel Series
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
TB-48
Description
TB-48 THRUST BEARING WASHER ; 1/4" BOREX1/2" ODX1/16" LTB
Part # 13517
BDI # 162593
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
0.5
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.063
Global Part Number GPN:
483578
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591581
Self Aligning:
No