Page 1 of 2

Next

Compare
FP610-6

COMPARE

FP610-6

Description
FP610-6 FLANGED BEARING ; PLASTIC

BOSTON GEAR

Part # 56873

BDI # 174632

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.375
Nominal Outside Diameter - Inch: 0.625
Flange Outside Diameter - Millimeter: 22.225
Inch - Metric: Inch

Material: Bostone F-1
Outside Diameter - Inch: 0.626
Length Thru Bore - Millimeter: 19.05
Nominal Bore - Millimeter: 9.525
Length Thru Bore - Inch: 0.75

Price Inventory : Available to order
Loading Price
QTY
FP610-4

COMPARE

FP610-4

Description
FP610-4 FLANGED BEARING ; 3/8" IDX5/8" ODX1/2" L 7/8" FLG OD

BOSTON GEAR

Part # 56872

BDI # 174631

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.375
Nominal Outside Diameter - Inch: 0.625
Flange Outside Diameter - Millimeter: 22.225
Inch - Metric: Inch

Material: Bostone F-1
Outside Diameter - Inch: 0.626
Length Thru Bore - Millimeter: 12.7
Nominal Bore - Millimeter: 9.525
Length Thru Bore - Inch: 0.5

Price Inventory : Available to order
Loading Price
QTY
F4DD

COMPARE

F4DD

Description
F4DD Z1 FS50000 BALL BEARING ; 1/4" ID 0.626" OD 0.226" WD SR

TIMKEN

Part # F4DD Z1 FS50000

BDI # 1355989

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 5.74
Other Features: Tapered Outside Diameter | 0.687" Flange Outside Diameter
Inch - Metric: Inch
Outside Diameter - Inch: 0.626

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY

COMPARE

RC-061008-FS

Description
RC-061008-FS NEEDLE ROLLER BEARING ; DRAWN CUP CLUTCH

KOYO

Part # RC-061008-FS

BDI # 1088478

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 0.626
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Drawn Cup Roller Clutches | Polymer Cage Material
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
R4ZZST-W64F

COMPARE

R4ZZST-W64F

Description
R4ZZST-W64F DEEP GROOVE BALL BRG ; SOLID OIL

SKF

Part # R4ZZST-W64F

BDI # 22778040

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 5
Inch - Metric: Metric
Outside Diameter - Inch: 0.626
Maximum Capacity / Filling Slot: No

Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY