CB091308
Description
CB091308 SLEEVE BEARING ; CAST-BRONZE 9/16 X 13/16 X 1
Part # CB091308
BDI # 18256379
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.563
Nominal Outside Diameter - Inch:
0.813
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.816
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
14.3
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
20.726
CB101310
Description
CB101310 SLEEVE BEARING ; CAST-BRONZE 5/8 X 13/16 X 1- 1/4
Part # CB101310
BDI # 18253165
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.813
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.816
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
20.726
CB101312
Description
CB101312 SLEEVE BEARING ; CAST-BRONZE 5/8 X 13/16 X 1- 1/2
Part # CB101312
BDI # 18253166
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.813
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.816
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
20.726
CB081318
Description
CB081318 SLEEVE BEARING ; CAST-BRONZE 1/2 X 13/16 X 2- 1/4
Part # CB081318
BDI # 18257079
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.813
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.816
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
2.25
Outside Diameter - Millimeter:
20.726
CB081312
Description
CB081312 SLEEVE BEARING ; CAST-BRONZE 1/2 X 13/16 X 1- 1/2
Part # CB081312
BDI # 18257078
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.813
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.816
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
20.726