AS3PP
Description
AS3PP Z8 FS50160 BALL BEARING ; 3/8" ID 7/8" OD 9/32" WD
Part # AS3PP Z8 FS50160
BDI # 1353893
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269500
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
AS3K
Description
AS3K Z8 FS50000 BALL BEARING ; 3/8" ID 7/8" OD 7/32" OR WD
Part # AS3K Z8 FS50000
BDI # 1353891
Features
Enclosure:
Open
Outer Race Width - Millimeter:
5.563
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269503
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R6H-2RS/F
Description
R6H-2RS/F DEEP GROOVE BALL BEARING ; 9.525MM ID 10EA/PAK
Part # R6H-2RS/F
BDI # 24623043
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.142
Other Features:
Corrosion Resistant
Inch - Metric:
Metric
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R6H-ZZ/F
Description
R6H-ZZ/F DEEP GROOVE BALL BEARING ; 9.525MM ID 22.225MM OD
Part # R6H-ZZ/F
BDI # 24623046
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Metric
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
PS3KDD Z1 FS56791A
Description
PS3KDD Z1 FS56791A BALL BEARING
Part # PS3KDD Z1 FS56791A
BDI # 24622308
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No