SS-2028-32
Description
SS-2028-32 SLEEVE BEARING ; SINTERED BRONZE 5/8X7/8X2
Part # SS-2028-32
BDI # 18136960
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Outside Diameter - Inch:
0.878
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
22.301
Nominal Outside Diameter - Millimeter:
22.225
SS-2428-24
Description
SS-2428-24 SLEEVE BEARING ; SINTERED BRONZE 3/4X7/8X1-1/2
Part # SS-2428-24
BDI # 18136987
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Outside Diameter - Inch:
0.878
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
22.301
Nominal Outside Diameter - Millimeter:
22.225
SS162820
Description
SS-1628-20 SLEEVE BEARING ; SINTERED BRONZE 1/2X7/8X1-1/4
Part # SS-1628-20
BDI # 18257782
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Outside Diameter - Inch:
0.878
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
22.301
Nominal Outside Diameter - Millimeter:
22.225
SS-2228-16
Description
SS-2228-16 SLEEVE BEARING ; SINTERED BRONZE 11/16X7/8X1
Part # SS-2228-16
BDI # 18136975
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.688
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Outside Diameter - Inch:
0.878
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
17.475
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
22.301
Nominal Outside Diameter - Millimeter:
22.225
SS162816
Description
SS-1628-16 SLEEVE BEARING ; SINTERED BRONZE 1/2X7/8X1
Part # SS-1628-16
BDI # 18259963
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Outside Diameter - Inch:
0.878
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
22.301
Nominal Outside Diameter - Millimeter:
22.225