Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262933
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
BR101812
Description
BR101812 NEEDLE ROLLER BEARING ; 5/8" ID X 1-1/8" OD X 3/4" W MACHINED
Part # BR101812
BDI # 17218968
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Oil Hole and Lubrication Groove | Machined Type
Self Aligning:
No
TRC-1018
Description
TRC-1018 THRUST WASHER ; 5/8" BORE 1-1/8" OD 0.092" HGT 10/PAK
Part # TRC-1018
BDI # 1407978
Features
Height - Millimeter:
2.337
Bore 1 - Inch:
0.625
Bore 2 - Millimeter:
15.875
Height - Inch:
0.092
Bore 2 - Inch:
0.625
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
HJ-101812
Description
HJ-101812 NEEDLE ROLLER BEARING ; 5/8" BORE 1-1/8" OD 3/4" WID
Part # HJ-101812
BDI # 1086936
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592008
Self Aligning:
No