NKI 22/16
Description
NKI 22 /16 NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # NKI 22/16
BDI # 1419758
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.339
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
NK26/16-XL
Description
NK26/16-XL X-LIFE NEEDLE ROLLER BRG ; 26MM BORE 34MM OD
Part # NK26/16-XL
BDI # 1175644
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.339
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591287
Self Aligning:
No
ZKLN1034-2RS-PE
Description
ZKLN1034-2RS-PE ANG CONTACT BALL BRG
Part # ZKLN1034-2RS-PE
BDI # 1179036
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.339
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
K30X34X13/0-7
Description
K30X34X13/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE 30MM IDX34MM ODX13MM W
Part # K30X34X13/0-7
BDI # 1411723
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.339
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374139
Self Aligning:
No
NK26/20-XL
Description
NK26/20-XL X-LIFE NEEDLE ROLLER BRG ; 26MM BORE 34MM OD
Part # NK26/20-XL
BDI # 1175645
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.339
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591061
Self Aligning:
No