Features
Height - Millimeter:
14.3
Bore 1 - Inch:
0.625
Bore 2 - Millimeter:
16.662
Height - Inch:
0.563
Bore 2 - Inch:
0.656
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.344
Other Features:
Single Row | Full Complement
Rolling Element:
Ball Bearing
AKL.B3
Description
AKL.B3 THRUST BALL BEARING ; NON-RETURNABLE 5/8" BORE 1 21/32" BORE
Part # AKL.B3
BDI # 1172438
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
0.625
Bore 2 - Millimeter:
16.662
Height - Inch:
0.625
Bore 2 - Inch:
0.656
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.344
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
Features
Height - Millimeter:
14.3
Bore 1 - Inch:
0.625
Bore 2 - Millimeter:
16.662
Height - Inch:
0.563
Bore 2 - Inch:
0.656
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.344
Other Features:
Single Row
Cage Material:
Steel
AKL.D4-HLA
Description
AKL.D4-HLA THRUST BALL BEARING ; 17.55MM ID X 34.14MM OD
Part # AKL.D4-HLA
BDI # 24584572
Features
Height - Millimeter:
14.3
Bore 1 - Inch:
0.688
Bore 2 - Millimeter:
18.263
Height - Inch:
0.563
Bore 2 - Inch:
0.719
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.344
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
AKL.B4
Description
AKL.B4 AXIAL DEEP GROOVE BALL BEARING ; POR NON RETURNABLE
Part # AKL.B4
BDI # 1172448
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
0.688
Bore 2 - Millimeter:
18.263
Height - Inch:
0.625
Bore 2 - Inch:
0.719
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.344
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel