Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
CB-1822-16
Description
CB-1822-16 SLEEVE BEARING ; 1-1/8" BORE 1-3/8" OD 2" LTB
Part # 104468
BDI # 522929
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.125
Nominal Outside Diameter - Inch:
1.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
28.575
Length Thru Bore - Inch:
2
Global Part Number GPN:
489624
ST24442
Description
ST-2444-2 THRUST WASHER BEARING ; SINTERED BRONZE 3/4X1-3/8X1/16
Part # ST-2444-2
BDI # 18260688
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.375
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
34.925
Nominal Outside Diameter - Millimeter:
34.925
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
TT-1303-4
Description
TT-1303-4 THRUST WASHER BEARING ; 3/4" BORE 1-3/8" OD 1/4" THK
Part # 102431
BDI # 522300
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
19.05
Other Features:
Self-Lubricating
Global Part Number GPN:
492047