R10H-2RS/F
Description
R10H-2RS/F DEEP GROOVE BALL BEARING ; 15.875MM ID 34.925MM OD
Part # R10H-2RS/F
BDI # 24623015
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.733
Other Features:
Corrosion Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
S7KD
Description
S7KD Z1 FS50000 DEEP GRV RADIAL BALL BRG ; <12 OD
Part # S7KD Z1 FS50000
BDI # 1371943
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
8.738
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1718
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R10H-ZZ/F
Description
R10H-ZZ/F DEEP GROOVE BALL BEARING ; 15.875MM ID 34.925MM OD
Part # R10H-ZZ/F
BDI # 24623019
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8.738
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
S7PP;S7PP Z1 FS50000
Description
S7PP ; S7PP Z1 FS50000 DG BALL BRG ; 5/8IN ID 1-3/8IN OD 11/32IN WD
Part # S7PP Z1 FS50000
BDI # 1371947
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1720
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
S7K
Description
S7K Z1 FS50000 DEEP GROOVE BALL BEARING ; 5/8IN ID 1-3/8IN OD 9/32IN WD
Part # S7K Z1 FS50000
BDI # 1371941
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1717
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No