8418TNMJ18
Description
8418TNMJ18 SPECIALTY BALL BEARING ; POR ROULEMENTS RADIAUX SPECIAUX
Part # 8418TNMJ18
BDI # 796026
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Agricultural Bearing | Shell Alvania 3 | 1.5" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.38
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No