SF-4048-24
Description
SF-4048-24 FLANGE BEARING ; SNT BRONZE 1-1/4X1-1/2X1-1/2X1-11/16X1/8
Part # SF-4048-24
BDI # 18136733
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Flange Outside Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Outside Diameter - Inch:
1.503
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.5
Flange Outside Diameter - Inch:
1.688
SF-4048-28
Description
SF-4048-28 FLANGE BEARING ; SNT BRONZE 1-1/4X1-1/2X1-3/4X1-11/16X1/8
Part # SF-4048-28
BDI # 18136734
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Flange Outside Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Outside Diameter - Inch:
1.503
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.75
Flange Outside Diameter - Inch:
1.688
B-2024-10
Description
B-2024-10 SLEEVE BEARING ; 1.253"X1.503"X1-1/4" PWDR MTL BRNZ
Part # 301342
BDI # 524454
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.503
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
488988
CB202420
Description
CB202420 SLEEVE BEARING ; CAST-BRONZE 1- 1/4 X 1- 1/2 X 2- 1/2
Part # CB202420
BDI # 18255354
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.503
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
38.176
CB202424
Description
CB202424 SLEEVE BEARING ; CAST-BRONZE 1- 1/4 X 1- 1/2 X 3
Part # CB202424
BDI # 18255356
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.503
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
38.176