Page 1 of 320

Next

Compare
6203-RSH/C3

COMPARE

6203-RSH/C3

Description
6203-RSH /C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW

SKF

Part # 6203-RSH/C3

BDI # 1262240

Features

Enclosure: 1 Seal
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6203/15.875-2RSH

COMPARE

6203/15.875-2RSH

Description
6203 /15.875-2RSH DEEP GROOVE BALL BRG ; SINGLE ROW

SKF

Part # 6203/15.875-2RSH

BDI # 18204922

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | NBR Seal
Inch - Metric: Inch
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
SA202-10 FP9

COMPARE

SA202-10 FP9

Description
SA 202-10 FP9 INSERT BEARING ; ECC LOCKING COLLAR

RINGBALL

Part # SA202-10 FP9

BDI # 18175344

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 13
Other Features: Single Row

Inch - Metric: Inch
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 28.6
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
3203B-2RSTNC3

COMPARE

3203B-2RSTNC3

Description
3203B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 17MM BOREX40MM ODX17.5MM W 2-ROW

NSK

Part # 3203B-2RSTNC3

BDI # 17757639

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
6203 2RS C3

COMPARE

6203 2RS C3

Description
6203 2RS C3 DEEP GROOVE BALL BEARING

RINGBALL

Part # 6203 2RS C3

BDI # 18174175

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY