Page 1 of 3

Next

Compare
JL22310-2

COMPARE

JL22310-2

Description
JL22310-2 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD

TIMKEN

Part # JL22310-K0482

BDI # 1360399

Features

Component: Cup
Width - Millimeter: 11.4
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 1.614

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 41
Other Features: Light Duty
Precision Class: Standard
Basic Number: JL22310

Price Inventory : Available to order
Loading Price
QTY
ZS2141

COMPARE

ZS2141

Description
ZS2141 AXIAL CYLINDRICAL CENTRAL WASHER ; NON-RETURNABLE 21MM ID X 41MM OD X 6MM W

INA

Part # ZS2141

BDI # 1179133

Features

Height - Millimeter: 6
Bore 1 - Inch: 0.827
Bore 2 - Millimeter: 21
Height - Inch: 0.236
Bore 2 - Inch: 0.827

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 1.614
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
KT354113C3

COMPARE

KT354113C3

Description
KT354113C3 NEEDLE CAGE ASSEMBLY ; NEEDLE CAGE ASSEMBLY

IKO

Part # KT354113C3

BDI # 1482294

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.614
Retainer: Yes
Separable: No
Other Features: C3 Clearance
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K02508CP0

COMPARE

K02508CP0

Description
KDN.K02508CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 25MMIDX41MMOD

KAYDON

Part # KDN.K02508CP0

BDI # 22923216

Features

Enclosure: Open
Outer Race Width - Millimeter: 8
Inch - Metric: Metric
Outside Diameter - Inch: 1.614
Maximum Capacity / Filling Slot: No

Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
K02508XP0

COMPARE

K02508XP0

Description
KDN.K02508XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM 25MMIDX41MMOD

KAYDON

Part # KDN.K02508XP0

BDI # 22923220

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.614
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY