SS-4052-40
Description
SS-4052-40 SLEEVE BEARING ; 1.254"X1.629"X2-1/2" POWDR MTL BRNZ
Part # 401420
BDI # 525100
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.629
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
2.5
Global Part Number GPN:
491761
SS-4652-16
Description
SS-4652-16 SLEEVE BEARING ; 1.442"X1.629"X1" PWDR MTL BRONZE
Part # 401447
BDI # 525124
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.438
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.629
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1
Global Part Number GPN:
491782
SS-4052-48
Description
SS-4052-48 SLEEVE BEARING ; SINTERED BRONZE 1-1/4X1-5/8X3
Part # SS-4052-48
BDI # 18137179
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Outside Diameter - Inch:
1.629
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
41.377
Nominal Outside Diameter - Millimeter:
41.275
SS-4052-32
Description
SS-4052-32 SLEEVE BEARING ; SINTERED BRONZE 1-1/4X1-5/8X2
Part # SS-4052-32
BDI # 18137177
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Outside Diameter - Inch:
1.629
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
41.377
Nominal Outside Diameter - Millimeter:
41.275
SS-4452-24
Description
SS-4452-24 SLEEVE BEARING ; SINTERED BRONZE 1-3/8X1-5/8X1-1/2
Part # SS-4452-24
BDI # 18136265
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.375
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Outside Diameter - Inch:
1.629
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
41.377
Nominal Outside Diameter - Millimeter:
41.275