Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
PNA22/44-XL
Description
PNA22/44-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 22MM ID X 44MM OD
Part # PNA22/44-XL
BDI # 18314823
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Self Contained Aligning Adaptor
Global Part Number GPN:
590981
Self Aligning:
Yes
60/22
Description
60/22 DEEP GROOVE BALL BEARING ; 22MM ID 44MM OD 12MM WD OPEN 1-ROW
Part # 60/22
BDI # 1186044
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
AM-3844-25
Description
AM-3844-25 SLEEVE BEARING ; 38MMX44MMX25MM PWDR MTL BRNZ
Part # 601477
BDI # 526006
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.496
Nominal Outside Diameter - Inch:
1.732
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.732
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
38
Length Thru Bore - Inch:
0.984
Global Part Number GPN:
488684